Zoro Homepage

VDE single-ended ring Wrenchs Size 17 mm L.208, 3 mm

  • Mfr # 44190017

  • Zoro # G503855937


product price: $48.39
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated
Overall Length
208.3 mm
Size
17 mm
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44190017
Zoro #
G503855937
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
208.3 mm
Size
17 mm
Height
12 mm
Width
29.1 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.