Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VDE TORX screwdriver DRALL+ TORX-SizeT10 blade length 60 mm

  • Mfr # 46753010

  • Zoro # G403855686


product price: $16.95
/ea

Key Features

Tip Size
TorxT10
Finish
Blade gunmetal
Material
Chrome Alloy Steel
Height
20 mm
Length
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46753010
Zoro #
G403855686
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
TorxT10
Height
20 mm
Length
145 mm
Width
20 mm
Blade Length
60 mm

Details

Item
Standard Screwdrivers
Finish
Blade gunmetal
Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.