
VDE TORX screwdriver DRALL+ TORX-SizeT15 blade length 75 mm
Mfr # 46753015
Zoro # G603847504
product price: $17.69
/eaKey Features
Tip Size
TorxT15
Overall Length
180 mm
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46753015
Zoro #
G603847504
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
TorxT15
Overall Length
180 mm
Width
25 mm
Height
25 mm
Blade Length
75 mm
Details
Item
Standard Screwdrivers
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.