Zoro Homepage

VDE TORX screwdriver DRALL+ TORX-SizeT25 blade length 100 mm

  • Mfr # 46753025

  • Zoro # G303847514


product price: $23.99
/ea

Key Features

Tip Size
Torx : T25
Overall Length
205 mm
Finish
Gunmetal
Handle Material
Chrome Alloy Steel
Handle Design
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46753025
Zoro #
G303847514
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Torx : T25
Overall Length
205 mm
Width
27 mm
Height
27 mm
Blade Length
100 mm

Details

Item
Standard Screwdrivers
Finish
Gunmetal
Handle Material
Chrome Alloy Steel
Handle Design
Insulated
Tip Type
Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.