Waterpump plier L.240mm max.jaw opening 34mm head black lacquered, jaws polished handles

  • Mfr # 65516240

  • Zoro # G603854861


product price:  $33.19
/ea

Key Features

Overall Length
240 mm
Material
Chrome Vanadium
Jaw Width
53 mm
Plier Item
Waterpump
Max. Jaw Opening
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65516240
Zoro #
G603854861
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
240 mm
Jaw Width
53 mm
Height
51 mm

Details

Material
Chrome Vanadium
Plier Item
Waterpump
Max. Jaw Opening
34 mm
Adjustment Type
Adjustable Pliers
Handle Color
Black

Description

Waterpump plier L.240 mm max.jaw opening 34 mm head black lacquered, jaws polished handles black lacquered, box frame polished, dip-coated with sure-grip surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.