Shop STAHLWILLE

TORQUE WRENCH

  • Mfr # 50450080
  • Zoro # G423785550

product price: 
$
2,902.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
3/4 in
Primary Scale Maximum Torque
800 N-m
Secondary Scale Maximum Torque
600 ft-lb
Reset Type
Lock on Handle
Overall Length
1,152 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50450080
Zoro #
G423785550
UPC #
4018754124930
Country of Origin
Germany

Dimensions

Drive Size
3/4 in
Overall Length
1,152 mm
Wire Rope Length
1,152 mm
Length
1,152 mm

Details

Item
TORQUE WRENCH
Primary Scale Maximum Torque
800 N-m
Secondary Scale Maximum Torque
600 ft-lb
Reset Type
Lock on Handle
Rotation
Clockwise
Visual/Audible Indicators
Audible Tone
Primary Scale Minimum Torque
160 N-m
Torque Measurement Type
Foot-Pound; Newton-Meter
Extended Data Testing
No
Includes
Textile Bag
Ratcheting
Yes
Secondary Scale Increments
10 ft-lb
Primary Scale Range
160 N-m to 800 N-m
Standards
DIN EN ISO 6789-2, VDI 2648-2
Torque Adjustability
Adjustable
Primary Scale Increments
10 N-m
Head Type
Standard
Secondary Scale Minimum Torque
100 ft-lb
Torque Increments
10 N-m, 10 ft-lb
Weight
4,900 g
Secondary Scale Range
100 to 600 ft-lb
Measurement Type
Metric

Description

TORQUE WRENCH, Foot-Pound; Newton-Meter, 3/4 in, Torque Range 100 to 600 ft-lb, 160 to 800 N-m, Torque Increments 10 N-m, 10 ft-lb, Overall Length 1,152 mm, Extended Data Testing No, Lock on Handle, Primary Scale Minimum Torque 160 N-m, Primary Scale Maximum Torque 800 N-m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.