TORQUE WRENCH
- Mfr # 58290010
- Zoro # G623785466
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Overall Length
55 mm
Overall Height
26 mm
Weight
0.2601 lb
Color
Silver
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58290010
- Zoro #
- G623785466
- UPC #
- 4018754161034
- Country of Origin
- Germany
- Item
- Insert Tool Adapter
- Weight
- 0.2601 lb
- Color
- Silver
- Measurement Type
- Metric
- Compatible with Product Type
- Insert Tools with an External Size of 14 x 18 mm
- Wire Color
- Silver
Dimensions
- Overall Length
- 55 mm
- Overall Height
- 26 mm
- Overall Width
- 31 mm
- Wire Rope Length
- 55 mm
- Length
- 55 mm
Description
Insert Tool Adapter, Insert Tools with an External Size of 14 x 18 mm, Overall Height 26 mm, Overall Length 55 mm, Overall Width 31 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.