TORX insert tool SizeE24 Size of mount 14x18 mm

  • Mfr # 58294024

  • Zoro # G703855768


product price:  $86.25
/ea
Free Shipping & Returns

Key Features

Size
E24
Overall Length
67 mm
Material
‎Nickel
Width
32 mm
Height (In.)
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58294024
Zoro #
G703855768
UPC #
-
Country of Origin
Germany

Dimensions

Size
E24
Overall Length
67 mm
Width
32 mm
Height (In.)
22 mm

Details

Item
Torque Wrenches
Material
‎Nickel
Type
External Torx
Finish
Chrome plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.