VDE single ended ring Wrenchs 6-pcs.

  • Mfr # 96404302

  • Zoro # G403853880


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Size
10 mm13 mm14 mm17 mm19 mm22 mm
Type
Spanner
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96404302
Zoro #
G403853880
UPC #
-
Country of Origin
Germany

Dimensions

Size
10 mm13 mm14 mm17 mm19 mm22 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner
Number of Pieces
6

Description

VDE single ended ring Wrenchs 6-pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.