Shop STAHLWILLE TOOLS

VDE single-ended ring Wrenchs Size 22 mm L.254, 2 mm

  • Mfr # 44190022

  • Zoro # G703855850


product price:  $65.65
/ea

Key Features

Material
Chrome Alloy Steel
Finish
Chrome-plated
Overall Length
254.2 mm
Size
22 mm
Width
36.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44190022
Zoro #
G703855850
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
254.2 mm
Size
22 mm
Width
36.3 mm
Height
15 mm

Details

Item
Open Ended Wrenches
Material
Chrome Alloy Steel
Finish
Chrome-plated
Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.