Zoro Homepage

Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 60 in W x 1/8 in Thick

  • Mfr # 333FT-SN-NG-I5

  • Zoro # G1157927


product price: $71.49
/ea

Key Features

Width
60 in
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
1/8 in
Standards
ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ATSM E2072, ISO 17398- 2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, viz., SMP 800C, UL 1994
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333FT-SN-NG-I5
Zoro #
G1157927
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
1/8 in
Lip Height
1 in
Depth
3 in

Details

Item
Stair Nosing
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Standards
ASTM 4828-1994, ASTM D 3684-2004, ASTM D635-2003, ATSM E2072, ISO 17398- 2004, New York City local law 26 (2004) RS 6-1 and RS 6-1A, viz., SMP 800C, UL 1994
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Surface Design
Double-Strip Grit
Two-Stage Installation
No
Resistance Properties
Corrosion Resistant
For Surface Type
Metal Stairs, Wood Stairs
Edge Style
Beveled
Stripe Pattern
Straight Stripes
Nose Style
Bullnose
Installation Hardware Included
No
Series
Niteglow 333FTSN-NG
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Stair Nosing, Lip Height 1 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.