Stair Nosing Extruded Aluminum Black, 60 in W x 1/8 in Thick

  • Mfr # 333FT-SN5

  • Zoro # G1156649


product price: $66.45
/ea

Key Features

Width
60 in
Color
Black
Material
Extruded Aluminum
Thickness
1/8 in
Standards
Federal Test Method Standard No. 501a. Method 6411
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333FT-SN5
Zoro #
G1156649
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Thickness
1/8 in
Depth
3 in
Lip Height
1 in

Details

Item
Stair Nosing
Color
Black
Material
Extruded Aluminum
Standards
Federal Test Method Standard No. 501a. Method 6411
Installation Method
Adhesive and Fasteners
Includes
Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Two-Stage Installation
No
Stripe Pattern
Straight Stripes
Installation Hardware Included
No
Nose Style
Bullnose
Resistance Properties
Corrosion Resistant, Flame/Fire Resistant
Edge Style
Beveled
For Surface Type
Metal Stairs, Wood Stairs
Series
Stairmaster 333FTSN
Surface Design
Double-Strip Grit
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Stair Nosing, Lip Height 1 in, Nose Style Bullnose, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.