Tac Pry Bar, 4in. Powder Coated Blade w/ Textured Finish, 420 Stainless Steel, Pry Bar and Nail Puller
- Mfr # 11815
- Zoro # G116011737
product price:Â
$
25.89
/ea
Key Features
Overall Length
10 in
Material
420 Stainless Steel
Includes
TPR Non-Slip Molded Handle. Ripper Hook and Multi-Wrench. Pry Bar and Nail Puller. Hard Molded Sheath with Reversible Clip.
Finish
Powder Coated Blade with Texture Finish
Bar Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11815
- Zoro #
- G116011737
- UPC #
- 76812554321
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Blade Thickness
- 4mm
- Handle Length
- 6 in
Details
- Material
- 420 Stainless Steel
- Includes
- TPR Non-Slip Molded Handle. Ripper Hook and Multi-Wrench. Pry Bar and Nail Puller. Hard Molded Sheath with Reversible Clip.
- Finish
- Powder Coated Blade with Texture Finish
- Bar Color
- Black
- Application
- Outdoor Adventures, Survivalists and Blade Enthusiasts.
Description
STAK Tac Pry Bar, 4" Powder Coated Blade with Textured Finish, 420 Stainless Steel Precision Cast Head, TPR Non-Slip Molded Handle. Ripper Hook and Multi-Wrench. Pry Bar and Nail Puller. Hard Molded Sheath with Reversible Clip. 4mm Blade Thicknes, 6" Handle, 10" Overall.
- STAK Tac Pry Bar, 4" Powder Coated Blade with Textured Finish
- 420 Stainless Steel Precision Cast Head
- TPR Non-Slip Molded Handle.
- Ripper Hook and Multi-Wrench
- Pry Bar and Nail Puller
- Hard Molded Sheath with Reversible Clip
- 4mm Blade Thicknes, 6" Handle, 10" Overall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.