Shop STAKPAK
See all product information
Create Account
Solid Straight Wall Storage Container, 24 in L x 15 in W x 14-1/2 in H, Blue, Polyethylene
Mfr # NXO2415-14-BL
Zoro # G408613229
product price:
$
37.49
/ea
Key Features
Overall Height
14-1/2 in
Overall Length
24 in
Overall Width
15 in
Type
Solid
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NXO2415-14-BL
- Zoro #
- G408613229
- UPC #
- 14239005538
- Country of Origin
- United States
Dimensions
- Overall Height
- 14-1/2 in
- Overall Length
- 24 in
- Overall Width
- 15 in
- Overall L x W x H
- 24 in L x 15 in W x 14-1/2 in H
Details
- Type
- Solid
- Material
- Polyethylene
- Color
- Blue
- Item
- Straight Wall Storage Container
Description
ORBIS StakPak Container - 24x15x14-1/2 - BlueStakPak container sizes are optimized for reusable packaging systems.
100% recyclableErgonomic handle on two sidesSmooth interior walls are easy to cleanFor use in temperatures: -10°F to 120°NOTE: Optional covers sold separately
100% recyclableErgonomic handle on two sidesSmooth interior walls are easy to cleanFor use in temperatures: -10°F to 120°NOTE: Optional covers sold separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.