CPLA Compostable Heavy Weight 6.5 in. Knife, Black, 1000PK

  • Mfr # CPLA-001-B

  • Zoro # G709446014


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Black
Basic Foodware Material
Crystallized Polylactic Acid
Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPLA-001-B
Zoro #
G709446014
UPC #
812855011649
Country of Origin
China

Dimensions

Length
6-1/2 in

Details

Disposable Foodware Color
Black
Basic Foodware Material
Crystallized Polylactic Acid
Item
Knife

Description

Heavy duty cutlery made from CPLA combines durability with sustainabilityWrappers and inner-sleeve packaging made from certified commercially compostable materialsBPI-certified and CMA-accepted commercially compostable fully composts within 90-180 daysHeat resistant up to 185 Degrees FFree of intentionally-added PFAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.