Zoro Homepage

71-Piece Drill Set - 20V Cordless Drill with 21+1 Torque & Accessory Kit by Red, 71PK

  • Mfr # 75-PT2019

  • Zoro # G314011492


product price: $65.99
/pk 71, $0.93/ea

Key Features

Battery Included / Bare Tool
Battery Included
Tool Length
13.58 in
Width
13.19 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-PT2019
Zoro #
G314011492
UPC #
197315860983
Country of Origin
China

Dimensions

Tool Length
13.58 in
Width
13.19 in
Depth
4.92 in

Details

Battery Included / Bare Tool
Battery Included
Material
Plastic
Color
Black

Description

Never be left without the proper tool for the job with the 71-Piece Cordless Power Drill Tools Set for Home by Stalwart. This cordless drill with battery and charger is powered by a 1.5 Ah battery pack, and the included charger is ETL certified. This power tool set has a great variety of bits and accessories for all your home projects, and the hand drill comes with a rugged hardshell case that is ideal for portability. Stalwart, for power drills and other tools for men and women that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Power Tool Combo Kits by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Tackle projects and repairs with the 20V power drill tool set, which comes with an assortment of 50 screw bits, as well as 6 carbon steel wood drill bits and 14 metal drill bits that are titanium plated HSS twist bits
  • •This tough 20-volt drill driver will help you take on any job, with 0-700 RPM no load speed, 21+1 torque settings, and a built-in LED light to illuminate your work
  • •The cordless drill set comes in a hard plastic case to keep your tools organized and includes a belt clip for on-the-go jobs
  • •Includes SL3, SL4, SL4.5, SL5, SL6, SL6.5, SL7, SL8, PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, T7, T10, T15, T20, T25, T27, T30, T35, T40, S0, S1, S2, and S3 as well as 6 wood drill bits, 14 Metal HSS twist bits and a 60mm magnetic bit holder
  • •Materials: Plastic and Metal
  • •Dimensions: (L) 13.58 x (W) 13.19 x (H) 4.92-inches; Weight: 7.72lbs; Chuck Capacity: 0.8-10mm; 1.5 Ah Battery and ETL Certified Charger
  • •Color: Red and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.