Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Gray, 11.22 in W x 10.4 in D x

  • Mfr # 75-TSBS-LH-2017

  • Zoro # G913992963


product price: $39.99
/ea

Key Features

Material
Aluminum
Color
Gray
Overall Depth
10-1/2 in
Depth
10.4 in
Length
22.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-TSBS-LH-2017
Zoro #
G913992963
UPC #
196593838004
Country of Origin
China

Dimensions

Width
11.22 in
Overall Depth
10-1/2 in
Depth
10.4 in
Length
22.64 in

Details

Material
Aluminum
Color
Gray

Description

The Tool Storage Box by Stalwart is an excellent organizational solution for your garage, home, workshop, or craft room. Constructed from durable plastic and metal with a long ergonomic handle, this craft box is made to last. The portable tool box has a top compartment with a transparent lid and 18 bins for sorting and storing hardware, as well as a removable interior storage tray for versatile organizational options. Stalwart, for tool boxes that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Tool Organizers and Storage by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This sturdy Stalwart portable tool box has an extra-large volume perfect for storing tools, a small parts organizer with dividers for drill bits and hardware, as well as an ergonomic handle
  • •The top screw organizer compartment has a clear lid and 18 small bins for storing nails, bolts, and other hardware, while the interior features a removable tray for more storage possibilities
  • •This rugged metal and plastic tool organizer is built to withstand tough do-it-yourself home improvement jobs and keep your items safe through the wear and tear of travel
  • •This portable tool chest features secure latches that ensure that whatever you store inside will stay put
  • •Materials: Stainless Steel, Plastic, Aluminum Alloy, and Steel
  • •Dimensions: (L) 22.64 x (W) 11.22 x (H) 10.4-inches
  • •Color: Black and Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.