Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Headrest Pillow 2-Pack - Memory Foam Neck Pillow Set with Adjustable Straps by Black, 2PK

  • Mfr # 75-CAR2026

  • Zoro # G514005901


product price: $23.99
/pk 2, $12.00/ea

Key Features

Color
Black
Length
9.3 in
Overall Depth
8.6 in
Material
Memory Foam, with Polyester Cover
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CAR2026
Zoro #
G514005901
UPC #
197315860907
Country of Origin
China

Dimensions

Length
9.3 in
Overall Depth
8.6 in
Width
4.3 in

Details

Color
Black
Material
Memory Foam, with Polyester Cover

Description

Take comfort on the go with the Pillow for Car 2-Pack by Stalwart. Each car pillow head rest features an ergonomically shaped memory foam cushion with a breathable fabric cover that can be removed and machine washed to keep your car head rest pillows feeling fresh in every season. This travel neck support is perfect for road trips or long commutes, and the driving pillow set makes a great gift for rideshare drivers or anyone who spends time in a car. Stalwart, for car neck pillows and other road trip necessities that are Smart, Strong, and Secure.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY the Travel Pillow for Car by Stalwart is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Stay comfortable during road trips and daily commutes with this car pillow 2-pack, which adds a comfy 100-percent memory foam cushion to your headrests
  • •The curved shape of the headrest pillow provides support for your cervical spine and head, helping you maintain correct posture to reduce pain and fatigue during long trips
  • •Each memory foam car neck pillow for driving has a soft, breathable polyester cover that can be removed and machine washed to keep your car travel accessories feeling fresh
  • •The head rest pillow for car is easy to install, with adjustable elastic straps that keep each car seat neck pillow securely in place at the perfect height for you
  • •Materials: Memory Foam and Polyester
  • •Dimensions: (L) 9.3 x (W) 4.3 x (H) 8.6-inches; Strap: (L) 9-inches; Individual Car Head Rest Weight: 0.65lbs
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.