Zoro Homepage

Cordless Electric Scissors - 4V Rechargeable Blade Cutter for Fabric by Red

  • Mfr # 75-PT2020

  • Zoro # G213992960


product price: $29.65
/ea

Key Features

Overall Length
8.5 in
Color
Red, Black
Material
Nylon Housing, Metal Rotary Blade
Width
1.5 in
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-PT2020
Zoro #
G213992960
UPC #
197315860952
Country of Origin
China

Dimensions

Overall Length
8.5 in
Width
1.5 in
Depth
4.5 in

Details

Color
Red, Black
Material
Nylon Housing, Metal Rotary Blade
Includes
Battery

Description

Complete everyday jobs, home DIY tasks, or crafting projects effortlessly with the Cordless Electrical Scissor by Stalwart. Comfortably use these electric scissors for cardboard, fabric, leather, felt, paper, carpet, and more thanks to the ergonomic design that fits both right and left-handed users, allowing for precise cutting every time. This electric fabric cutter is powered by a rechargeable battery for maximum portability. Stalwart, for DIY and crafting supplies that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY the Box Cutter Electric by Stalwart is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •These 4V electric scissors allow you to complete everyday jobs, DIY tasks, or crafting projects, powering through fabric, leather, felt, paper, cardboard, or carpet up to 1/4-inch thick
  • •This durable electric box cutter features an octagonal metal blade that self-sharpens automatically for precise and smooth cuts
  • •The electric cutter features a manageable size and an ergonomic shape that fits both right and left-handed users for precise cutting, and has a safety switch for secure use
  • •This electric cardboard cutter is powered by a rechargeable battery, so you don’t have to worry about a cumbersome cord getting in the way while you work
  • •Materials: Nylon Plastic and Metal; Includes: Cardboard Cutter Tool, AC Power Cord, and Manual
  • •Dimensions: (L) 8.5 x (W) 1.5 x (H) 4.5-inches; Charging Cord: (L) 42-inches; Weight: 1.1lbs
  • •Color: Red and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.