Creeper Stool Chair - Mechanic Chair with Wheels & Tool Tray, 300lb Capacity by Red/Black

  • Mfr # 75-CAR2021

  • Zoro # G714005916


product price:  $73.35
/ea

Key Features

Length
22.6 in
Color
Red/Black
Material
Steel, Plastic
Depth
17.3 in
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CAR2021
Zoro #
G714005916
UPC #
197315413325
Country of Origin
China

Dimensions

Length
22.6 in
Depth
17.3 in
Width
14.4 in

Details

Color
Red/Black
Material
Steel, Plastic

Description

Complete car detailing, repairs, and other workshops tasks in comfort with the Mechanic Chair by Stalwart. This workshop stool is constructed from tough plastic with a seat contour-molded to an ergonomic concave shape for comfort, and the car creeper has a 300-pound capacity for sturdy use. The automotive creeper features a built-in tool tray and 4 cupholders providing the perfect spot to store drinks, tools, car detailing supplies, and other shop accessories, while the 360-degree swiveling casters make turns a breeze. Stalwart, for rolling stools with wheels that are Smart, Strong, and Secure. Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only Shop Stools with Wheels by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This garage stool on wheels features 4 heavy-duty swiveling casters with 360-degree rotation for easy direction changes, with 1 caster wheel that locks for stability
  • •The 17.3-inch-tall mechanic creeper seat helps you get low to the ground without having to squat for more comfort while you work, with a molded seat that is contoured to fit your body
  • •The work stool has an oversized tool tray with 4 compartments, screwdriver storage holes, and a spot to hold a 4” bowl, as well as 4 cupholders for drinks, spray bottles, or cleaning supplies
  • •The rolling shop stool features a tough plastic frame and a contoured seat, with quality caster wheels for ultimate mobility and a capacity of 300-pounds
  • •Materials: Plastic
  • •Dimensions: (L) 23.25 x (W) 14.4 x (H) 17.3-inches; Seat: (L) 17.7 x (W) 13.2-inches; Detailing Stool Weight: 8.4lbs; Garage Chair on Wheels Capacity: 300lbs
  • •Color: Black and Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.