This item is Discontinued.

Stalwart Desk Mount Gun Safe - Steel Lock Box for 2 Handguns with Fingerprint and Keypad by 65-SAFB-2011

Desk Mount Gun Safe - Steel Lock Box for 2 Handguns with Fingerprint and Keypad by (Discontinued)

  • Mfr # 65-SAFB-2011
  • Zoro # G513878377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65-SAFB-2011
Zoro #
G513878377
UPC #
196593867738
Country of Origin
China

Dimensions

Outside Width
3.5 in
Outside Depth
13.54 in

Details

Material
Carbon Steel
Color
Black

Description

Securely store up to two handguns with the Locking Pistol Case by Stalwart. This biometric gun safe can be mounted to your desk or nightstand for easy access using the fingerprint sensor, keypad, or backup override key. Constructed of 14-gauge carbon steel with a powder-coated finish, this rock-solid handgun safe ensures that only authorized individuals can access your weapons. Stalwart, for gun safes for pistols that are SMART, STRONG, AND SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Gun Safes & Cabinets by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This Stalwart handgun safe can be mounted to your desk or nightstand so your firearms can be quickly accessed whenever you need it, and securely locked for safe storage when you don’t
  • •This safe box offers 3 ways to gain quick access to your handguns: fingerprint sensor, keypad, or key (2 backup override keys are included for secure access)
  • •This gun safe is constructed from powder-coated 14-gauge carbon steel with anti-pry bars, bolstered interior hinges, anti-impact latches, and an impact detection system that sounds an alarm if it is bumped
  • •Prevent children and intruders from accessing your firearms while still keeping them easily accessible for yourself with this rugged locking gun case
  • •The biometric safe requires (4) 1.5V AA batteries, which are included
  • •Materials: Heavy-Duty 14-Gauge Carbon Steel
  • •Dimensions: (L) 10.35 x (W) 3.5 x (H) 13.54-inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.