This item is Discontinued.

Stalwart Digital Tire Pressure Gauge - LCD Screen with 4 Ranges for Cars, Trucks, Bicycles by Red 75-PT1007

Digital Tire Pressure Gauge - LCD Screen with 4 Ranges for Cars, Trucks, Bicycles by Red (Discontinued)

  • Mfr # 75-PT1007
  • Zoro # G714005930
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
75-PT1007
Zoro #
G714005930
UPC #
886511979598
Country of Origin
China

Dimensions

Length
5.5 in
Width
2.25 in
Depth
1 in

Details

Includes
Battery
Material
Plastic , Metal
Color
Red

Description

Day or night, this Digital Tire Pressure Gauge by Stalwart always gives you instant and accurate measurements that are easy to read thanks to the large digital numbers and the LCD blue backlight. The gauge comes equipped with four sets of units: PSI, BAR, kPa, and Kg/cm2. Hook the gauge on your tire nozzle, and with a press of a button you can immediately check your tire pressure in any unit you desire.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Digital Tire Pressure Gauges by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •Equipped with large digital numbers and a blue LCD backlight, this tire gauge accurately reads and displays your tire pressure night or day
  • •Whether you want to check PSI, BAR, kPa, or Kg/cm2, you'll get an accurate and detailed reading with the four-range system of this air pressure gauge
  • •Holding the ergonomic handle, push the control button to turn on the pressure gauge, select your desired range, and then place the lighted nozzle onto the tire valve
  • •Place this air pressure gauge for tires in the glove box, console, or trunk of your vehicle or the tool bag of your bike, and use on road trips and in low-light
  • •One 3V lithium coin cell battery is included to operate this vehicle pressure gauge
  • •Dimensions: (L) 5.5 x (W) 2.25 x (H) 1-inches; Weight: 1.6-Ounces
  • •Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.