Drill Bit Set - Titanium Finish, High-Speed Steel - 15 Piece Kit with Storage Case by, 15PK

  • Mfr # 75-PT1024

  • Zoro # G313992969


product price: $6.99
/pk 15, $0.47/ea
Sold in multiples of 2 for $13.98

Key Features

Drill Bit Material
Plastic
Width
3.75 in
Length
7 in
Depth
1.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-PT1024
Zoro #
G313992969
UPC #
191344219354
Country of Origin
China

Dimensions

Width
3.75 in
Length
7 in
Depth
1.5 in

Details

Drill Bit Material
Plastic
Color
Red

Description

The enhanced construction of this Drill Bit Set with Case, 15 Piece by Stalwart offers unbeatable durability and a worthwhile investment for your DIY projects. In addition, a handy and sturdy carrying case is included, keeping bits organized and making it easy to get the job done both at home and on-the-go. These straight shank drill bits feature superior titanium coating with HSS 4341 steel construction for outstanding performance, valued by handymen and professionals alike. IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products. Stalwart committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous Quality Control process. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •HOME OR ON THE GO- These powerful bits are great for tackling small or large jobs at home or on the job. The convenient case is also a handy organizer to keep bits neat and accessible with a sliding lock for a secure closure for transporting or storing.
  • •DURABLE DRILL BITS- These drill bits offer outstanding functionality in projects for both do-it-yourselfers and professionals. The twist design offers expert drilling in steel and iron metals, wood, plastic, etc. with precision accuracy.
  • •BUILT TO LAST- These bits are made from HSS 4241 high-speed steel for extended life and quality durability for even the toughest power drill projects. The gold finish is an unmistakable mark of top-grade titanium nitrate bits.
  • •PRODUCT DETAILS- Case Dimensions: 7" x 3.75" x 1.5". Case color: Red and Black. Bits included: 3 each of 1/16" and 5/64", 2 each of 3/32", 1 each of 7/64", 1/8", 9/64", 5/32" 11/64", 3/16", 1/4".
  • •SATISFACTION GUARANTEED- Stalwart is committed to providing consumers with the absolute best price and value on our products. NOTE: This is an exclusive product and ONLY Drill Bit Set with Case, 15 Piece by Stalwart are GUARANTEED to be genuine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.