Electric Sander Tool - 14000RPM Mouse Detail Sander with Dust Collection & 12 Sandpaper by

  • Mfr # 75-PT2021

  • Zoro # G414005933


product price:  $26.09
/ea

Key Features

Tool Length
10 in
Depth
4.75 in
Width
3.75 in
Color
Red/Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-PT2021
Zoro #
G414005933
UPC #
197315860969
Country of Origin
China

Dimensions

Tool Length
10 in
Depth
4.75 in
Width
3.75 in

Details

Color
Red/Black
Material
Plastic

Description

Tackle any woodworking project with ease using the Electric Hand Sander by Stalwart. This handheld sander comes complete with the sanding machine, 4 60 grit sandpapers, 4 120 grit sandpapers, and 4 180 grit sandpapers. This sander with dust collector is perfect for all types of detail sanding, and the ergonomic palm grip makes it comfortable to operate so you can easily use this wood sander for furniture, crafting, repairs, and a variety of other DIY jobs. Stalwart, for sanders for woodworking that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Electric Sanders for Wood by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This tough little palm sander operates at 14,000 RMP with a triangle shape designed to squeeze into hard-to-reach areas to power through woodworking projects
  • •This mouse sander with vacuum attachment collects dust and debris in the attached vacuum compartment while you work, so you can enjoy a tidier workshop
  • •This sturdy 120-volt wood sander is built to last, with a dust-proof switch designed to keep debris from entering the housing to extend the usable life
  • •The ergonomic shape and manageable size of this mini sander ensures comfortable maneuverability, with a 70-inch-long cord and a tapered shape for sanding in tight spots
  • •Materials: Plastic; Includes (4) 60 Grit, (4) 120 Grit, and (4) 180 Grit Sandpapers
  • •Dimensions: (L) 10 x (W) 3.75 x (H) 4.75-inches; Sandpaper: (L) 5.5 x (W) 3.15-inches; Cord: 70-inches; Weight: 3.1lbs
  • •Color: Red and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.