Zoro Homepage

Electronic Repair Tool Kit - 70 Piece Set with Screwdriver and Bits by

  • Mfr # 75-ST6062

  • Zoro # G414011491


product price: $20.89
/ea

Key Features

Material
Plastic
Color
Black
Width
10 in
Depth
1.75 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-ST6062
Zoro #
G414011491
UPC #
191344964230
Country of Origin
China

Dimensions

Width
10 in
Depth
1.75 in
Length
5 in

Details

Material
Plastic
Color
Black

Description

With the Stalwart 70 Piece Tech Tool Kit, you will always be prepared if your favorite tech item or gadget needs repaired! This essential set comes with everything needed to fix your smart phones, laptops, tablets, eyeglasses, watches, and more! This durable precision set also comes with a convenient carrying case, so you can always have the tools handy that you need to get the job done quickly and easily!
Set Includes:
6 4MM SOCKETF2.5,3C3.5C4,4.5,5;
48 PRECISION BITS; Phillips :#000,i#00,#0,#1,#2j*2; Pozi:#000,i#00,#0,#1,#2j*2; Slotted:1mm,1.5mm,2mm,2.5mm, 3mm,3.5mm,4mm; Hex:0.7mm,0.9mm,1.3mm,1.5mm, 2mm,2.5mm,3mm,3.5mm,4mm; Torx:T3,T4,T5,T6,T7,T8,T9,T10,T15,T20
Spanner:2.6mm
Cylinder:1mm
Star:2.0mm
Triangle:3.0mm
Tri-wing:3.0mm
1 AD
1 SOFT FLEXIBLE EXTENSION BAR
PRECISION SCREWDRIVER HANDLE;
CRV BITS,50BV30 SOCKET
SATISFACTION GUARANTEED- Stalwart is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Stalwart and ONLY Tech Tool Kits by Stalwart are GUARANTEED to be genuine
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products.Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.