EVA Foam, 12 in W x 12 in L, 4 PK

  • Mfr # 80-32321-4

  • Zoro # G113878371


product price: $34.72
/pk 4, $8.68/ea

Key Features

Color
Multicolor
Overall Length
12 in
Overall Width
12 in
Material
EVA Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-32321-4
Zoro #
G113878371
UPC #
886511665477
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Color
Multicolor
Material
EVA Foam

Description

Exercise safely and protect your floors with these Foam Floor Mats by Stalwart. These quality 32-piece foam gymnastics mat set is perfect for home gyms, workshops, or kids play areas. Assemble the interlocking puzzle mats to give yourself shock-absorbing support while doing yoga, pilates, or weightlifting. You can also use these exercise matst to create an indoor playground to keep your little ones safe while they play.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Workout Mats for Home Gyms and Indoor Playgrounds by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •Use these EVA exercise mats for home workout to protect your floor from gym equipment and create a workout space with exceptional support
  • •The non-skid textured padding of this foam puzzle mat set is perfect for workshops, indoor playgrounds, or home gyms, providing extra cushioning and support
  • •Not just workout mats for home gyms, these floor mats are also suitable for outdoor use, making it easy to create soft flooring in your tent while camping
  • •The gymnastics mats connect easily and can be disassembled simply for quick storage, saving you plenty of time before or after a workout session in a pop-up gym
  • •Materials: EVA Foam
  • •Dimensions: (L) 12 x (W) 12 x (H) 0.4-inches
  • •Color: Multicolor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.