This item is Discontinued.

Stalwart Extension Cord Reels with Bag Holds 1 to 2 Cords or Christmas Light Strands, 4PK 82-YJ811

Extension Cord Reels with Bag Holds 1 to 2 Cords or Christmas Light Strands, 4PK (Discontinued)

  • Mfr # 82-YJ811
  • Zoro # G222413463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-YJ811
Zoro #
G222413463
UPC #
886511084971
Country of Origin
Viet Nam

Dimensions

Width
9.3 in
Length
10.3 in
Height
9.3 in

Details

Item
Seasonal Storage
Color
Green, Red & Black
Material
Plastic & Canvas

Description

Take the hassle out of Christmas preparations with this set of 4 string and store Christmas Light Storage Reels by Stalwart. One to two strands of 100 mini lights quickly and easily spool off or onto each handy reel to simplify decoration and holiday cleanup, and all four cord reels pack up neatly into a handled storage bag. Enjoy the time saving convenience when you use these reels as extension cord holders and organizers during DIY home projects. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Cord Reels for Christmas Lights by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.