Foam Floor Tiles - 20sqft Soft Baby Play Mat - Interlocking Puzzle Mat by Pink

  • Mfr # 75-6409

  • Zoro # G213878370


product price: $26.99
/ea

Key Features

Color
Purple, Pink, Light Pink
Overall Length
12 in
Overall Width
12 in
Material
EVA Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-6409
Zoro #
G213878370
UPC #
197315494072
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Width
12 in

Details

Color
Purple, Pink, Light Pink
Material
EVA Foam

Description

Protect floors while creating a comfortable cushion underfoot with this Set of 20 Interlocking EVA Foam Floor Mat Tiles by Stalwart. The non-toxic, easy-to-clean foam mat tiles in this set feature an interlocking design that allows you to configure them to suit your needs, then quickly disassemble them for storage. The EVA foam floor mats enhance the look of any room with their curated shade assortments, while also providing soft cushioning that is perfect for creating a padded playmat for baby or kids, using as gym flooring, or adding shock-absorbing comfort to your kitchen, garage, basement, or any other area of your home. This pink play mat also makes a thoughtful baby girl shower gift, perfect for everything from tummy time to using as a splat mat under a highchair.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Gym Flooring for Home Gym by Stalwart is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This 20-pack of foam mat interlocking floor mats provide 20sqft of protective coverage with a 1/8in layer of cushion, perfect as a gym mat or foam play mat for baby nurseries or playrooms
  • •The baby floor play mat tiles are made from non-toxic EVA that is free of lead, BPAs, and Phthalates for safety and the interlocking floor tiles are easy to clean with soap and water
  • •The foam puzzle floor mat assembles quickly and stays firmly in place without damaging existing floors thanks to the traction back, so even renters can use this baby floor mat or gym flooring
  • •Use the foam mats for kids bedrooms, to refresh your laundry room, as gym flooring for home gym floors, as baby play mats for floor protection, or to add stylish comfort to any room
  • •Materials: EVA Foam
  • •Dimensions: (L) 12 x (W) 12 x (H) 0.125-inches
  • •Color: Pink Multi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.