Foam Floor Tiles - 24sqft Wood Grain Interlocking Tiles - Play Mat by Natural

  • Mfr # 75-6410

  • Zoro # G813878367


product price:  $33.08
/ea

Key Features

Color
Light Wood
Overall Length
24 in
Overall Width
24 in
Material
EVA Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-6410
Zoro #
G813878367
UPC #
197315534884
Country of Origin
Viet Nam

Dimensions

Overall Length
24 in
Overall Width
24 in

Details

Color
Light Wood
Material
EVA Foam

Description

Protect floors while creating a comfortable cushion underfoot with this Set of 6 Interlocking EVA Foam Floor Mat Tiles by Stalwart. The non-toxic, easy-to-clean foam wood mat tiles in this set feature an interlocking design that allows you to configure them to suit your needs, then quickly disassemble them for storage. The EVA foam floor mats enhance the look of any room with their hardwood appearance available in a variety of stylish woodgrain shades, while also providing soft cushioning that is perfect for creating a padded play mat for kids, using as gym mat flooring, or adding shock-absorbing comfort to your kitchen, garage, basement, or any other area of your home.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Gym Flooring for Home Gym by Stalwart is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This 6-pack of interlocking floor mats provide 24-square-feet of protective coverage for hard floors with a 3/8-inch layer of cushy support, perfect as a gym mat or play mat
  • •The foam floor tiles are made from non-toxic EVA that is free of lead, BPAs, and Phthalates for safety and are easy to clean with soap and water
  • •These foam tiles assemble quickly and stay firmly in place thanks to the hexagon traction back, then disassemble easily without damaging existing floors
  • •Whether you use the faux wood foam mats as protective workout flooring, as an anti-fatigue kitchen mat, or use them as a playroom puzzle mat, they will add stylish comfort to any room
  • •Materials: EVA Foam
  • •Dimensions: (L) 24 x (W) 24 x (H) 0.4-inches; Interlocking Floor Mats Provide 24-Square-Feet of Coverage; Pack Includes 6 Foam Puzzle Floor Mat Tiles
  • •Color: Natural Wood Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.