Garden Tool Organizer - 23-Inch Rack Holds 30 Tools to Maximize Floor Space by Green

  • Mfr # 554665MNC

  • Zoro # G214005942


product price: $20.89
/ea

Key Features

Material
Plastic
Color
Dark Green/Black
Width
12.5 in
Length
23 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554665MNC
Zoro #
G214005942
UPC #
196220010827
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.5 in
Length
23 in
Depth
24 in

Details

Material
Plastic
Color
Dark Green/Black

Description

This Garden Tool Organizer by Stalwart was crafted to tackle one of the biggest grievances associated with yard work: too many heavy tools and nowhere to efficiently store them. Ideal for indoor and outdoor use, the compact plastic rack is spacious enough to neatly store up to 30 tools. Its numerous storage slots hold various-sized items, including a rake, shovel, broom, hand tools, and even an extension cord. Stalwart, for tool storage that is SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Tool Organizers and Storage by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This yard tools organizer holds about 30 tools at a time and has many slots in varying sizes, so you can fit items ranging from hand tools to rakes
  • •At 23-inches-long, 12.5-inches-wide, and 24-inches-tall, this portable garden tool storage will maximize limited floor space and improve garage organization
  • •Constructed from durable plastic, this sturdy garage storage rack makes an excellent broom and mop holder for easy organization in a closet or laundry room
  • •With no tools required, this garage storage system requires little effort to put together with plastic pieces that easily fit into one another for quick assembly
  • •Materials: Plastic
  • •Dimensions: (L) 23 x (W) 12.5 x (H) 24-inches
  • •Colors: Dark Green and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.