Heated Blanket-Fleece Throw Powered-12V Auxiliary Power Outlet for Winter by Multi Camo

  • Mfr # 75-BPC-2006

  • Zoro # G909907872


product price: $31.45
/ea

Key Features

Width
43 in
Length
55 in
Material
Fleece
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-BPC-2006
Zoro #
G909907872
UPC #
196593859450
Country of Origin
China

Dimensions

Width
43 in
Length
55 in
Depth
0.25 in

Details

Color
Multicolor
Material
Fleece

Description

Stay cozy when you are on the go with the Car Heated Blanket by Stalwart. This fuzzy blanket is powered by the 12V cigarette lighter charging port in your car or truck, and folds easily for storage or to use as a pillow. This heating blanket is a must for your emergency car kit and makes a great gift for friends and family, perfect for everyone from college students with a long drive home from campus to car campers, RV owners, and long haul truckers. Stalwart, for automotive accessories that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Car Camping Accessories and Electric Blankets by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This Stalwart heated travel blanket is made of ultra-soft velvet fleece in a stylish camo pattern and has 2 heat settings for customizable comfort
  • •The fleece blanket is powered by the 12V auxiliary power outlet in your car, truck, SUV, or RV, so it’s great for using on the go during a chilly commute, camping, or tailgating
  • •This car blanket is a great gift for anyone who likes to stay toasty during cold weather travel, including truckers, tailgate partiers, campers, or college students who drive home for visits
  • •The electric throw blanket is made from durable velvet fleece material for long-lasting coziness and can be machine washed on gentle then tumble dried on low (do not use bleach or iron)
  • •Materials: Polyester Velvet Fleece
  • •Dimensions: (L) 55 x (W) 43-inches
  • •Color: Blue, Orange, Green, and Red Camo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.