Loading Ramps - Set of Two 69 Folding Ramps for ATVs, Motorcycles - 2200lb Capacity by, 2PK

  • Mfr # 75-CAR2025

  • Zoro # G614005924


product price:  $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Width
8.86 in
Length
69.5 in
Material
Alloy Steel
Color
Silver
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CAR2025
Zoro #
G614005924
UPC #
197315534815
Country of Origin
China

Dimensions

Width
8.86 in
Length
69.5 in
Depth
1.57 in

Details

Material
Alloy Steel
Color
Silver

Description

The Set of 2 Car Ramps by Stalwart is the perfect solution for getting your ATV, motorcycle, golf cart, or mower safely into a trailer, shed, pickup truck, or moving van. Each motorcycle ramp has a 1100-pound weight capacity for motorcycles or dirt bikes or use them together for 4-wheeler vehicles up to 2200lbs. Made of high-quality steel with an anti-skid design, the ramps for pickup trucks provide traction for tires of any kind while allowing water to drain through each ramp. Our shed ramps feature twice the load bearing capacity compared to competitors aluminum ramps and have a higher recommended usage height at 34-inches-tall. Stalwart, for motorcycle ramps for pickup trucks that are Smart, Strong, and Secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only ATV Accessories by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •The set of 2 ATV ramps are the perfect solution for getting your ATV, motorcycle, golf cart, or mower safely into a trailer, shed, or truck
  • •With a 1100-pound weight capacity each, these trailer ramps can be used separately or used together for 4-wheeled vehicles up to 2200-pounds
  • •Made of rust-resistant, zinc-coated steel with an anti-skid design, each loading ramp provides superior traction with a PVC rubber headboard to create smooth transitions
  • •Each dirt bike ramp features a foldable design and carry handles with rubber grips, making storage and transport a breeze
  • •The truck ramp set can be used to create easy transitions when driving the lawn mower into the shed, making deliveries in the city, or loading your motorcycle onto a trailer
  • •Materials: Zinc-Coated Alloy Steel and PVC Rubber
  • •Dimensions: (L) 69.5 x (W) 8.86 x (H) 1.57-inches; Folded: (L) 39.4 x (W) 8.86 x (H) 4.33-inches; Headboard: (L) 4-inches; Tailgate Usage: (H) 34-inches; Weight Capacity: 1100lbs Each or 2200lbs Combined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.