Zoro Homepage

Magnetic Sweeper with Wheels - 24-Inch Rolling Nail Magnet Tool, 50-Pound Capacity by

  • Mfr # 75-HT3016

  • Zoro # G914011489


product price: $59.99
/ea

Key Features

Length
29 in
Material
Plastic , Metal
Width
3 in
Depth
50 in
Color
Silver/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-HT3016
Zoro #
G914011489
UPC #
197315860976
Country of Origin
China

Dimensions

Length
29 in
Width
3 in
Depth
50 in

Details

Material
Plastic , Metal
Color
Silver/Black

Description

This handy Nail Magnet Sweeper with Quick Release from Stalwart will help keep your shop clean of loose hardware, metal shavings, and other debris. The 30 to 44.5-inch-long handle allows you to cover all the hard-to-reach areas of your workspace or construction zone, while the 30 to 50-pounds of pull allows you to pick up a wide range of items with the powerful magnet. Small items like nuts, bolts, screws, and washers will collect on the magnetic tool with ease when you need to retrieve them from the floor, then all items you pick up will release off the magnetic rollers with a simple pull of the quick release trigger. Stalwart, for construction tools and other workshop accessories and gadgets for men that are SMART, STRONG, and SECURE. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Garage Accessories for Men by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Keep any area clear of metal items with this magnet pickup tool, which has a 24-inch-wide rolling magnet head that provides ample coverage with every sweep
  • •This magnet sweeper can pick up items large and small, with 30 to 50 pounds of pull perfect for gathering loose nuts or picking up a dropped metal tool
  • •The magnetic nail sweeper features an adjustable handle that extends from 30 to 44.5-inches-long, a quick hand pull release bar, and sturdy wheels
  • •Use this magnet for nails, screws, or metal shavings, whether you’re cleaning your garage, clearing up metal debris after a roofing job or construction project, or keeping your driveway debris-free
  • •Materials: Metal and Plastic
  • •Dimensions: (L) 29 x (W) 3 x (H) 50-inches; Handle: (L) 30 - 44.5-inches; Weight: 16.53lbs; Magnet Stick Pull Force: 30 - 50lbs
  • •Color: Silver and Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.