Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Hardened Plastic, 16 in Length, 3.7 in Width, Black

  • Mfr # 75-CAR2018

  • Zoro # G014005906


product price: $25.29
/pk 2, $12.65/ea

Key Features

Color
Black
Length
16 in
Width
3.7 in
Material
Molded Hardened Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CAR2018
Zoro #
G014005906
UPC #
197315413295
Country of Origin
China

Dimensions

Length
16 in
Width
3.7 in

Details

Color
Black
Material
Molded Hardened Plastic

Description

Park perfectly every time with the 16 Car Stops for Garage Floor 2-Pack by Stalwart. Each parking barrier installs easily with no drilling or tools required. Simply peel and stick the base of the car garage stopper to the floor where you want your tires to stop, and youre done. The yellow stripes ensure high visibility, while the durable materials are designed to withstand garage use for season after season. Stalwart, for car gadgets that are Smart, Strong, and Secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only Wheel Chocks by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Parking in a tight spot without damaging walls or your vehicle is easier than ever with this 2-pack of 16-inch-long car stoppers for garage
  • •These garage parking stops have a smart design, with a low profile that is suitable for low-clearance vehicles while still being high enough to stop your vehicle exactly where you want it
  • •The garage parking assist is easy to install with no drilling or tools required; simply peel and stick the base of the parking assistant for garage wherever you want your tires to stop
  • •Each parking stop features conspicuous bright yellow safety stripes for high visibility
  • •Materials: Molded Hardened Plastic
  • •Dimensions: (L) 16 x (W) 3.7 x (H) 1.8-inches; Weight: 3.31lbs; Set of 2 Wheel Stops for Garage
  • •Color: Black with Yellow Visibility Stripes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.