Mower Lift - 880lb Capacity Telescopic Maintenance Jack for Lawn Mowers & Tractors by Red
- Mfr # 75-CAR2028
- Zoro # G014011488
Key Features
Specifications
Details
- MFR #
- 75-CAR2028
- Zoro #
- G014011488
- UPC #
- 197315860921
- Country of Origin
- China
- Material
- Alloy Steel
- Color
- Red
Dimensions
- Width
- 19.7 in
- Length
- 42.5 in
- Overall Depth
- 4.5 in
Description
Home lawn mower maintenance is easier than ever with the Lawnmower Jack by Stalwart. The mower lift jack raises your equipment up to 23.5-inches for easy access to the undercarriage for routine maintenance or repairs. Whether you use this jack as a mower, weeder, or lawn tractor lift, youre sure to appreciate the heavy-duty durability and 880-pound weight capacity. Stalwart, for riding lawn mower lifts that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Lawn Mower Jack Lift Riding Mowers by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •Complete DIY maintenance on your lawn equipment with this riding mower lift jack, which raises your small tractor or mower up to 23.5-inches for easy access to the undercarriage
- •This lawn mower jack can be used for riding mowers, weeders, small tractors, and other lawn equipment weighing up to 880lbs with outer tire dimensions up to 38-inches
- •The mower jack is reinforced with 1.2-inch-thick steel tubes for superior stability, providing an 11.75-inch-wide by 6.5-inch-tall section of lateral reinforcement
- •This riding mower lift can be assembled in minutes and is easy to use: simply turn the lift jack crank clockwise to effortlessly raise your lawnmower or tractor
- •Materials: Alloy Steel
- •Dimensions: (L) 42.5 x (W) 19.7 x (H) 4.5-inches; Lawn Mower Jack Lift Height: 4.5 - 23.5-inches; Weight: 20.94lbs; Tractor Jack Capacity: 880lbs
- •Color: Red
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.