Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Storage Drawers - 12-Bin Organizer for Hardware or Crafting by Black

  • Mfr # 75-TSBS-G-2019

  • Zoro # G014005944


product price: $32.39
/ea

Key Features

Drawer Width
14.25 in
Drawer Depth
5.12 in
Color
Red
Material - Cabinets
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-TSBS-G-2019
Zoro #
G014005944
UPC #
196593838028
Country of Origin
China

Dimensions

Drawer Width
14.25 in
Drawer Depth
5.12 in

Details

Color
Red
Material - Cabinets
Polypropylene

Description

The Plastic Storage Bins with Drawers by Stalwart is an excellent organizational solution for your garage, craft room, playroom, or office. Constructed from strong and durable plastic, this see-through small parts organizer with drawers allows you to securely store anything from parts, hardware, office supplies, or fishing tackle, to crafting materials, beads, toy building blocks, and more. This stackable tabletop screw organizer can also be mounted to the wall with the built-in keyhole slots on the rear and has a handle on top to easily take it on the go, offering easy access to the 12 bins wherever you need them. Stalwart, for garage organizers and storage solutions that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Craft Organizers and Storage by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •The Stalwart small parts organizer provides the perfect way to sort and store everything from screws, nuts, bolts, or fishing gear, to crafting materials and toys
  • •This garage storage solution features 12 bins with clear tops that give full visibility to the contents inside, and lids that flip open to give easy access to the contents
  • •The plastic drawers organizer is constructed from impact-resistant material that is built to last, whether you use it in your workshop, craft room, or a kids playroom
  • •The plastic storage bins with drawers can be placed on any work surface, stacked, mounted to the wall using the keyhole slots on the back, or taken on the go thanks to the top handle
  • •Material: Polypropylene
  • •Dimensions: Overall Craft Organizer - (L) 18.5 x (W) 14.25 x (H) 5.12-inches
  • •Color: Black and Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.