Pop Up Canopy - 10x10 ft Tent - UPF30 Sun Shelter with Adjustable Height by Gray, 3PK
- Mfr # 80-14-GRY
- Zoro # G713992965
Key Features
Specifications
Product Information
- MFR #
- 80-14-GRY
- Zoro #
- G713992965
- UPC #
- 197315836858
- Country of Origin
- China
Dimensions
- Length
- 120 in
- Width
- 120 in
- Overall Depth
- 120 in
Details
- Color
- Gray
- Material
- Iron tube, 800D oxford fabric
Description
Entertain guests at large family gatherings, fundraising functions, or sporting events in comfort with the 10 x 10 Pop Up Canopy Tent by Stalwart. The patio canopy is made of water-repellent 800D Oxford fabric supported by a sturdy iron tube frame with a white-painted finish. This 10-foot by 10-foot open pop up gazebo is rated UPF30 UV-resistant to provide shade on hot, sunny days while the open-walled design allows unimpeded views and ample ventilation. Use this height-adjustable gazebo tent as a relaxing beach cabana or for shelter during cookouts and events, then store or transport the gray canopy in the included carrying bag when not in use. Stalwart, for party tents that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Canopies, Gazebos & Pergolas by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •This 10x10 pop up canopy tent shelter is made of 800D Oxford fabric that is both UPF30 UV-resistant and water-repellent
- •The party tent features an accordion-style frame that allows for easy setup and take-down, and a carrying bag is included for easy storage and transport of the outdoor gazebo
- •This gray canopy tent features a pinch-free lock system and comes with 4 stakes and guy lines to secure the pop up canopy tent on windy days
- •The 10x10 canopy adjusts from 67 to 78-inches-tall for extra versatility, so you can use it as a beach canopy, tailgate tent, camping canopy, for fundraisers, or as an outdoor party tent
- •Materials: Water-Repellent 800D Oxford Fabric and Painted Iron Tube
- •Dimensions: (L) 120 x (W) 120 x (H) 120-inches; Collapsed: (L) 57 x (W) 6.75 x (H) 7-inches; Weight: 45lbs
- •Color: Gray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.