Zoro Homepage

Storage Organizer Tool Box Set - 4 Plastic Organizers with Compartments by Yellow/Black

  • Mfr # 75-MJ4645102

  • Zoro # G214005911


product price: $38.69
/ea

Key Features

Material
Polypropylene
Cabinet Color
Yellow/Black
Overall Depth
13 in
Overall Width
16.5 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-MJ4645102
Zoro #
G214005911
UPC #
886511747227
Country of Origin
China

Dimensions

Overall Depth
13 in
Overall Width
16.5 in
Overall Length
4.5 in

Details

Material
Polypropylene
Cabinet Color
Yellow/Black

Description

Stow small workshop essentials in this Four-Piece Storage Organizer Tool Box Set by Stalwart. Featuring spacious compartments in three versatile sizes, this tool box organizer set provides ample room for everything from nuts, bolts, and screws in the garage to buttons, pins, and embellishments in your craft room. Clear plastic tops let you see inside each small, medium, and large organizer box for quick retrieval of what you need, and these tool organizers stack together for easy shelf storage. Stalwart, for storage solutions that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Tool Organizers and Storage Sets by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •Suitable for garages, workshops, and craft rooms, this small parts organizer offers compartmented space for parts, hardware, notions, and embellishments
  • •Construction from durable plastic helps these tool boxes and storage boxes easily withstand bumps and dings, while strong snap closures maximize sturdiness
  • •Stow these tool box organizers almost anywhere thanks to slim profiles and a stackable design, and see easily inside each one via the clear plastic tops
  • •Snap closures secure the contents for easy use as a nail or screw organizer, reducing spillage risks while on the go and during storage of each small tool box
  • •Materials: Polypropylene
  • •Dimensions: Small: (L) 13 x (W) 8 x (H) 2.25-inches; Medium: (L) 13 x (W) 16.5 x (H) 2.5-inches; Large: (L) 13 x (W) 16.5 x (H) 4.5-inches
  • •Color: Clear, Black, and Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.