Tire Dolly - 300lb Capacity Tire Rack with Swiveling Casters for Rolling Tire Storage by

  • Mfr # 75-CAR2030

  • Zoro # G514011483


product price:  $40.19
/ea

Key Features

Length
24 in
Color
Black
Width
24 in
Material
Polyethylene
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CAR2030
Zoro #
G514011483
UPC #
197315860945
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Depth
4.5 in

Details

Color
Black
Material
Polyethylene

Description

Easily move and store heavy tires in your garage, automotive shop, or shed with the Rolling Garage Tire Rack Dolly by Stalwart. This tire wheel dolly has four 360-degree swiveling wheels, one of which has a locking mechanism for secure storage. The rolling tire rack is made from tough injection-molded polyethylene and has a 300-pound capacity to easily support up to 4 tires, as well as being great as an extra large plant dolly or for moving furniture. Stalwart, for tire racks for garage that are SMART, STRONG, and SECURE. IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Tire Mounting Tools by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Use this circular tire rack dolly as a tire carrier during car repairs or for off-season tire storage in your automotive shop, home garage, or shed
  • •This rolling tire storage rack has four 360-degree swiveling casters that roll silently without marking floors, with 1 locking caster for secure use
  • •The tire storage dolly is made from tough injection-molded polyethylene that is chemical- and UV-resistant and boasts a heavy-duty 300-pound capacity to support up to 4 tires
  • •This tire lifting tool can also be used as a moving dolly for furniture, as a mini fridge stand, or as a rolling plant stand
  • •Materials: Polyethylene
  • •Dimensions: (L) 24 x (W) 24 x (H) 4.5-inches; Center Recess: (L) 8 x (W) 8 x (H) 2.75-inches; Wheels: 3-Inch Diameter, 1-Inch Thick; Weight: 7.3lbs; Capacity: 300lbs
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.