Tire Rack - 32-50in Adjustable Wall-Mounted Tire Storage Rack with 300lb Capacity by

  • Mfr # 75-CAR2029

  • Zoro # G314005927


product price: $51.89
/ea

Key Features

Width
22 in
Depth
22 in
Material
Alloy Steel, Plastic
Color
Black
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-CAR2029
Zoro #
G314005927
UPC #
197315860938
Country of Origin
China

Dimensions

Width
22 in
Depth
22 in
Length
50 in

Details

Material
Alloy Steel, Plastic
Color
Black

Description

Off-season tire storage is easier than ever with the Tire Rack Garage Storage Shelf by Stalwart. This tire storage rack is made of powder-coated steel for rust-resistant durability, with an adjustable length and a 300-pound capacity for enduring reliability. Use this wall mounted garage storage for stashing up to 4 standard car, ATV, or RV tires, then fold the rack flat to the wall when its not in use to save space. Stalwart, for tire racks for garage that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Garage Shelves by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Easily store up to 4 standard tires with this tire rack for garage, and when the wheel rack storage is not in use, fold the lower rack flush against the wall to save space
  • •This tire rack storage shelf is constructed from tough steel that is powder-coated with paint for rust-resistance and has a capacity of up to 300-pounds
  • •The garage tire rack has telescoping tubes for easy length adjustment from 32-inches-long to 50-inches-long depending on your garage organization needs
  • •This wall mounted tire rack is ideal for storing seasonal tires, RV tires, ATV tires, and more in your garage, shed, or any area of your home
  • •Materials: Alloy Steel and Plastic
  • •Dimensions: (L) 32 to 50 x (W) 22 x (H) 22-inches; Distance Between Tire Supporting Bars: 16.5-inches; Weight: 18.3lbs; Garage Shelf Capacity: 300lbs
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.