Zoro Homepage

Tool Box Organizer - 3-in-1 Parts Organizer with 52 Compartments by Gray

  • Mfr # 75-TSBS-G-2016

  • Zoro # G314005910


product price: $68.39
/ea

Key Features

Material
Polypropylene
Cabinet Color
Black
Overall Depth
9.45 in
Overall Length
16.54 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-TSBS-G-2016
Zoro #
G314005910
UPC #
196593837991
Country of Origin
China

Dimensions

Overall Depth
9.45 in
Overall Length
16.54 in
Overall Width
13 in

Details

Material
Polypropylene
Cabinet Color
Black

Description

The 3-in-1 Stacking Tool Chest Organizer by Stalwart is an excellent organizational solution for your garage, home, workshop, or craft room. Constructed from durable plastic, this hardware or bead organizer is made to last. The portable tool box has 52 customizable compartments that provide tool storage for anything from parts, hardware, office supplies, and fishing tackle, to crafting materials, building blocks, beads, makeup, or jewelry. Stalwart, for tool box organizers and storage solutions that are SMART, STRONG, and SECURE.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY Tool Organizers and Storage by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This Stalwart 3-tier compartment organizer is a toolbox organization solution that features 52 customizable compartments, providing an easy way to sort and store hardware, craft supplies, or tackle
  • •The screw organizer box features 3 interlocking trays with clear lids and removable dividers that allow you to customize the compartments
  • •This small parts organizer is built to withstand use during tough do-it-yourself home improvement jobs and keep your items safe through the wear and tear of travel and regular use
  • •This nail organizer features secure latches, and each interlocking tray has its own carrying handle, making the hardware storage organizer set travel friendly
  • •Material: Polypropylene
  • •Dimensions: (L) 16.54 x (W) 13 x (H) 9.45-inches; Maximum Load Capacity of Tool Organizer: 32.5lbs
  • •Color: Dark Gray and Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.