Zoro Homepage

Tool Kit - 132 Steel Pieces with Carry Case - Basic Repair Set for Homeowners by

  • Mfr # 75-HT5003

  • Zoro # G614011482


product price: $31.99
/ea

Key Features

Material
Steel
Overall Length
12.5 in
Width
9 in
Color
Grey
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-HT5003
Zoro #
G614011482
UPC #
192664781859
Country of Origin
China

Dimensions

Overall Length
12.5 in
Width
9 in
Depth
2.5 in

Details

Material
Steel
Color
Grey

Description

Take on any home improvement or hobby project with the 132 Piece Tool Set by Stalwart. The set is ideal for basic home repairs, assembling pre-fabricated furniture and DIY projects in apartments and dorms and for first-time homeowners. The hard plastic carrying case has ample room for all the tools and accessories included in this set for easy storage and is durable for worry-free travel. Each tool is made of heat-treated steel for strength and durability to ensure that this set will stand up to daily use and last for years to come. Set Includes: 16 Hex Keys, 20 Driver Bits with Holder, 2 Spring Clips, 6 Long Nose Pliers, 6 Adjustable Wrench, 8 oz. Claw Hammer, Utility Knife, Spirit Level, Tape Measure, 6 Precision Screwdrivers and 80 Fasteners with Box. SATISFACTION GUARANTEED- Stalwart is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Stalwart and ONLY 132 Piece Tool Kits by Stalwart are GUARANTEED to be genuine IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products.Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •CARRYING CASE INCLUDED- This tool set comes with a durable, hard plastic case with carrying handles. The case opens wide for easy tool retrieval. The case is great for keeping tools in your car, truck or RV to for jobs on the go.
  • •QUALITY CONSTRUCTION- Each tool and bit is made of heat-treated steel making them durable enough to stand up to daily use. Whether you're making household repairs or working on hobby projects, this set will last for years to come.
  • •132 PIECE SET- This set includes every tool and fastener you would need for a basic set for DIY projects and basic home repairs. It's a great starter set to keep in apartments, dorms and for first-time homeowners.
  • •GREAT FOR EXPERTS AND BEGINNERS- This basic tool set is great for everyone from hobbyists to DIY homeowners. It makes an ideal starter set for beginner handymen as well as a supplement for repair professionals.
  • •PRODUCT DETAILS- Materials: Heat Treated Steel. Case Dimensions: 12.5" L x 9" W x 2.5" H. 132 Pieces. Case Color: Grey.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.