Trailer Jack Block - 15,000lb Capacity Heavy Duty RV Leveling Blocks by

  • Mfr # 75-CAR2027

  • Zoro # G414005919


product price: $28.49
/ea

Key Features

Length
11.2 in
Depth
6.2 in
Material
Recycled Polypropylene
Width
8.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-CAR2027
Zoro #
G414005919
UPC #
197315860914
Country of Origin
China

Dimensions

Length
11.2 in
Depth
6.2 in
Width
8.8 in

Details

Material
Recycled Polypropylene
Color
Black

Description

Stabilize your parked RV, camper, or trailer with ease with RV Jack Blocks by Stalwart. The trailer leveling blocks feature a universal fit, accommodating a variety of jacks, 5th wheels, and scissor stabilizers. The RV blocks can be stacked securely, and are individually rated for up to 15,000lbs and a gross vehicle weight of 25,000lbs. Stalwart, for RV essentials and trailer accessories that are Smart, Strong, and Secure.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Stalwart and ONLY RV Accessories for Outside by Stalwart are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •This RV stabilizer trailer jack stand supports parked trailers, eliminating nearly all movement and sway to reduce stress on your vehicle
  • •These jack stands are designed to fit a variety of jacks with round or square footpads, including RV tongue jacks, horse trailers, and boat trailers, 5th wheels, and scissor stabilizers
  • •Easily stack multiple camper leveling blocks thanks to the secure stacking design, with a middle pillar and 4 raised corners that slot into place to prevent the RV stabilizer jacks from slipping
  • •Each trailer jack block is rated for 15,000lbs and constructed from UV-resistant recycled polypropylene that resists dirt, grime, and oil for years of rugged outdoor use
  • •Materials: Recycled Polypropylene
  • •Dimensions: (L) 11.2 x (W) 8.8 x (H) 6.5-inches; Center Hole: 2.5-inch Diameter, 2.5-inch Depth; Weight: 3.75lbs; RV Stabilizer Blocks Individual Capacity: 15,000lbs
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.