Zoro Homepage

Wall Safe - Digital Safety Box with Passcode & Backup Key for Quick Access by Paragon White

  • Mfr # 83-DT5915-SM

  • Zoro # G013878365


product price: $67.49
/ea

Key Features

Outside Width
6 in
Outside Depth
8.75 in
Material
Steel
Color
White
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83-DT5915-SM
Zoro #
G013878365
UPC #
197315280927
Country of Origin
China

Dimensions

Outside Width
6 in
Outside Depth
8.75 in

Details

Material
Steel
Color
White
Includes
Battery

Description

Safeguard your treasured belongings with the Electronic Digital Safe Box for Wall by Paragon. This money box stores cash, jewelry, documents, passports, and more, making it a secure and convenient way to safeguard your valuables at home, in a business, or while traveling. The small wall safe installs between the studs in a closet or other concealed location of your home or office, and the contents can be quickly accessed when needed by using the digital keypad or the emergency override keys. Paragon is your source for wall safes between the studs that bring you security and peace of mind.Important: Paragon is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Paragon and only Home Safes & Safe Accessories by Paragon are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Paragon is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •Protect your cash, jewelry, documents, passports, heirlooms, and other personal items in this compact digital safe
  • •This solid steel house safe is designed to be installed in your wall between the studs in a concealed location for discreet security
  • •Easily retrieve your belongings from this jewelry safe in moments by entering the passcode on the number pad, or use the included emergency keys for backup access to the mini safe
  • •This pry-resistant money safe box is constructed from super durable cold rolled steel for reliable protection, with 1.5mm-thick walls and a tough 3mm-thick door
  • •Materials: Cold Rolled Steel
  • •Dimensions: (L) 12.5 x (W) 6 x (H) 8.75-inches; Interior: (L) 11.5 x (W) 5 x (H) 8-inches; Wall Thickness: 1.5mm; Door Thickness: 3mm; Weight: 12lbs; Requires (4) AA R6 Batteries, Included
  • •Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.