05-3036 36 lb. Adjustable Kettle Versa-Bell
- Mfr # 415038
- Zoro # G924193533
product price:Â
$
238.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415038
- Zoro #
- G924193533
- UPC #
- -
- Country of Origin
- China
Description
Working out with kettlebells burns body fat, improves strength, joint mobility, and even cardio fitness. Kettlebells have been used in gyms and by strongmen for years, and are now becoming recognized by both men and women as a way to lose weight and to build a lean, strong, flexible body. With the Stamina Adjustable Kettlebell, there is no need to have an entire set of kettlebells or to guess at which weight is right for you. One Stamina Adjustable Kettlebell replaces an entire set of conventional kettlebells at a fraction of the cost, and takes up very little storage space. The adjustable kettlebell is six kettlebells in one. A simple locking pin let's you choose 16 lbs., 20 lbs., 24 lbs., 28 lbs., 32 lbs., and 36 lbs.: that's six weights in 4 lb. increments. Traditional kettlebells are made from cast iron and have been described as resembling a bowling ball with a handle. The round part of the kettlebell is the main weight, and when you hold the handle it displaces that weight away from your body. This makes the physics of lifting different than with regular weights or dumbbells. When you lift, lower, or swing the kettlebell, your stabilizing muscles engage so your entire body is working, including your core muscles. There is no such thing as isolating a muscle with kettlebell exercise. Kettlebells are time efficient, cost efficient, and space efficient. One Stamina Adjustable Kettlebell replaces an entire set of conventional kettlebells. Patented weight adjustment system makes changing weight quick, easy, and secure. The handle grip designed for one handed or two handed work. The rounded base is sturdy and stable to accommodate pushups. Has the look of a traditional kettlebell, extra weights plates fit inside the outer shell. Cast iron handle. Includes square base pad to hold weights that aren't in use. Save money and storage space. Material: Cast iron handle, steel plates. Product color(s): Red shell, black handle and accents. Comfort elements: Wide, easy grip handle. Targeted training: Total body strength, joint mobility, cardiovascular. Includes: Stamina 36 lb. Adjustable Kettle Versa-Bell, owner's manual.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.