Pilates Box and Pole
- Mfr # 05-0025
- Zoro # G824198430
product price:Â
$
251.99
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
- 05-0025
- Zoro #
- G824198430
- UPC #
- -
- Country of Origin
- China
Description
Suitable for use with any Stamina Pilates Reformer the Pilates box and pole complement and enhance Pilates exercises. By adding elevation to Pilates workouts the durable padded solid-wood Pilates box involves more complex muscle combinations bringing greater flexibility and range of motion. The extendable Pilates pole assists in standing exercises allowing concentration on single-leg exercises without loss of balance. Included with the box-and-pole set is a workout video providing instructions on how to use the box and pole. The box measures 26.0 inches long x 15 inches wide x 10.0 inches high and has handles for portability. A carry strap is also included. Features: Box strap and pole included Instructional video included Solid wood construction Padded upholstered cover Handles on both ends of Box for easy portability