Shop STAMINA

Deluxe Conversion II Recumbent/Rower

  • Mfr # 15-9003

  • Zoro # G524191465


product price:  $1,027.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15-9003
Zoro #
G524191465
UPC #
-
Country of Origin
China

Description

A rowing machine recumbent bike and a upper body exercise machine! Type: Recumbent - Supports your lower back while giving you better posture for a more enjoyable workout. Heart Rate Monitor: Hand Grip Pulse Sensor - Provides you with the most convenient way to measure your heart rate. Resistance Type: Magnetic - Offers you a quiet and friction-free workout. Display: LCD - Crisp and clear display that is easy-to-read. Floor footplates to use as a upper boddy exerciser. Time Readout - Displays the amount of time that you have been riding. Calories Burned Readout - Shows the number of energy calories that were burned. Pulse Readout - Keeps track of your heart rate for training in your target heart rate zone. Seat: Foam Injected w/ Lower Lumbar Support - A comfortable seat that will allow you to exercise in true comfort due to the added lumbar support. Toe Straps - Helps to keep your feet in the proper riding position Dimensions: 74.5 in x 10 in x 25.5 in Weight: 105 lbs. Weight Capacity: 250 lbs. Frame: Steal Some assembly required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.