Shop STAMINA PRODUCTS
Create Account
InTone Plus 38 in. Trampoline
- Mfr # 35-1632
- Zoro # G524196033
product price:Â
$
80.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-1632
- Zoro #
- G524196033
- UPC #
- -
- Country of Origin
- China
Description
From beginner to advanced fitness enthusiast, the Stamina InTone Plus 38 in Rebounder is a fun, low impact cardiovascular workout that tones your legs, abs, buttocks, and back. Add the resistance tubes to your workout to strengthen your arms, back, and chest. You will have more energy, increase your metabolism, and look, feel, and be fit. The optic blue mat outline keeps you bouncing safely in the center of the mat. The electronic fitness monitor keeps you on track to reaching your fitness goals by tracking your workout time, calories burned, and number of jumps so you stay motivated and reach your goals faster. The InTone Plus 38 in Rebounder is constructed of rugged steel, yet is lightweight and portable. Because it's affordable, compact, and fun, the InTone Plus 38 in Rebounder is a great way to get aerobically fit and toned. Use it in indoors or outdoors - it's easy to move and store. Large, durable heavy-duty polypropylene rebounding surface. Two resistance tubes with foam padded handles for upper body strength training. Motivational, multifunctional electronic fitness monitor tracks jumps per minute, workout time, total jumps, and calories burned. Optic blue border to help keep your workout safe. Sturdy steel frame. Compact and portable. Ideal low impact cardiovascular exercise for beginner or advanced fitness enthusiasts. Ideal for limited workout spaces. Use indoors or outdoors. Safety pad. Assembled size: 38 inW x 9 inH. Maximum user weight: 250 lbs. Product Elements: Recommended use: Use at least three times a week for at least 20 minutes to improve cardiovascular fitness and to tone and strengthen. Material: Steel frame, polypropylene rebounding surface. Product Color: Grey frame, black mat, blue optic border and blue resistance tubes. Resistance: Medium resistance tubes. Comfort Elements: Safety pad, padded resistance tube handles. Targeted Training: Cardiovascular fitness, strengthen total body. Includes: Stamina InTone Plus 38. Assembly: Some assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.