Shop STAMINA PRODUCTS
Create Account
Stamina Elliptical - Orange
- Mfr # 55-1603
- Zoro # G324189983
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-1603
- Zoro #
- G324189983
- UPC #
- -
- Country of Origin
- China
Description
The Stamina InMotion Elliptical trainer is an affordable way to work out at home on one of the most popular machines in the gym. It is compact and lightweight enough to use at home or at the office, and stores easily under a desk or in a closet. Elliptical trainer workouts burn a similar number of calories as jogging but without the risk of injury to the back, knees, hips, or ankles. Since your feet never leave the pedals the Stamina InMotion Elliptical gives a low-impact workout that is easy on your joints. Adjustable tension to control workout intensity level. The foot pedals can be worked in a forward or reverse direction to target your lower body in different ways. Electronic fitness monitor displays number of strides per minute, total number of strides, exercise time, and calories burned or scan all stats. Sturdy steel construction, non-slip pedals. Color: Orange/Black. Footprint: 24.5 inL x 17 inW. Product Elements: Recommended use: For cardiovascular and lower body workouts. Material: Steel frame. Resistance: Adjustable tension. Comfort Elements: Large, non-slip pedals. Targeted Training: Cardiovascular fitness, tone lower body. Includes: Elliptical Trainer, owner's manual. Assembly: Some assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.