Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Fuel Additive, 16oz., Bottle, Gravity 0.92

  • Mfr # 38565P

  • Zoro # G4017721


product price: $14.49
/ea

Key Features

Container Type
Bottle
Series
All Season Protection
Type
Improver
Flash Point (F)
142 Degrees F
Dilution Ratio
Treats 60 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38565P
Zoro #
G4017721
UPC #
857123005012
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz

Details

Item
Diesel Fuel Additive
Container Type
Bottle
Series
All Season Protection
Type
Improver
Flash Point (F)
142 Degrees F
Dilution Ratio
Treats 60 gal
Application
Diesel Fuel
Color
Amber
Appearance
Liquid
For Use With
Diesel Fuel
Sub-Category
Additive
Specific Gravity
0.92
Features
Contains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Additive Included
Cetane, Detergents
Flash Point
142 Degrees F
Flammability
Flammable
Product Type
Fuel Additive
Net Weight
1.108 lb
Pour Point
40 Degrees F
Treatment Volume
60 gal
Product Form
Liquid

Description

Diesel Fuel Additive, Container Type Bottle, Container Size 16 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Features Contains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.